Shop LYLE

Bicycle Traffic Sign, 18 in H, 18 in W, Aluminum, Square, No Text, T1-1236-EG_18x18

  • Mfr # T1-1236-EG_18x18
  • Zoro # G5231121

product price: 
$
24.79
/ea

Key Features

Header
No Header
Legend
No legend
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1236-EG_18x18
Zoro #
G5231121
UPC #
-
Country of Origin
United States
Item
Bicycle Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Symbol
Bicycle
ANSI Compliant
No
MUTCD Code
RL-090
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
MUTCD Sign Description
Bicycle
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

Bicycle Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.