Shop LYLE

Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1322-DG_12x18

  • Mfr # T1-1322-DG_12x18
  • Zoro # G5290280

product price: 
$
34.69
/ea

Key Features

Header
No Header
Legend
Blind Corner Proceed With Caution
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1322-DG_12x18
Zoro #
G5290280
UPC #
-
Country of Origin
United States
Item
Blind Corner Traffic Sign
Header
No Header
Legend
Blind Corner Proceed With Caution
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Legend
Blind Corner Proceed With Caution
Includes Cross-Braces
No
Average Outdoor Durability
8 to 10 yr
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
State Specific Sign
No
Material Properties
Roll Up

Description

Blind Corner Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews