Shop LYLE

Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1322-HI_12x18

  • Mfr # T1-1322-HI_12x18
  • Zoro # G5167193

product price: 
$
22.49
/ea

Key Features

Header
No Header
Legend
Blind Corner Proceed With Caution
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1322-HI_12x18
Zoro #
G5167193
UPC #
-
Country of Origin
United States
Item
Blind Corner Traffic Sign
Header
No Header
Legend
Blind Corner Proceed With Caution
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Symbol
None
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Sign Legend
Blind Corner Proceed With Caution
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Header
No Header
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Blind Corner Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews