Shop LYLE

Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-DG_12x18

  • Mfr # T1-1387-DG_12x18
  • Zoro # G5254781

product price: 
$
34.69
/ea

Key Features

Header
Slow
Legend
Slow Blind Corner Proceed With Caution
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1387-DG_12x18
Zoro #
G5254781
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Blind Corner Traffic Sign
Header
Slow
Legend
Slow Blind Corner Proceed With Caution
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
No
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black, Yellow
Average Outdoor Durability
8 to 10 yr
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
Slow Blind Corner Proceed With Caution
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Legend Style
Text
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Blind Corner Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.