Shop LYLE

Buckle Up Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1206-EG_18x12

  • Mfr # T1-1206-EG_18x12
  • Zoro # G5229581

product price: 
$
20.15
/ea

Key Features

Header
No Header
Legend
Fasten Your Seat Belts
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1206-EG_18x12
Zoro #
G5229581
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Fasten Your Seat Belts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Symbol
None
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
No Header
Sign Legend Style
Text
Sign Properties
Rigid
Mounting Hole Distance Center to Center
9 in
Average Outdoor Durability
3 to 5 yr
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Sign Legend
Fasten Your Seat Belts
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
State Specific Sign
No
Includes Cross-Braces
No
Number of Printed Sides
1
Material Properties
Roll Up

Description

Buckle Up Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews