Shop LYLE

Buckle Up Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1207-DG_18x12

  • Mfr # T1-1207-DG_18x12
  • Zoro # G5166067

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Fasten Seat Belt
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1207-DG_18x12
Zoro #
G5166067
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
No Header
Legend
Fasten Seat Belt
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Symbol
None
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Sign Legend
Fasten Seat Belt
Mounting Hole Distance Center to Center
9 in
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Mounting Hardware Included
No
State Specific Sign
No
Includes Cross-Braces
No
Sign Header
No Header
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews