Shop LYLE

Buckle Up Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1243-DG_12x18

  • Mfr # T1-1243-DG_12x18
  • Zoro # G5237762

product price: 
$
30.29
/ea

Key Features

Header
No Header
Legend
Buckle Up It's The Law!
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1243-DG_12x18
Zoro #
G5237762
UPC #
-
Country of Origin
United States
Item
Buckle Up Traffic Sign
Header
No Header
Legend
Buckle Up It's The Law!
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
No
Double-Sided
No
Header Background Color
White
Symbol
Buckle Up
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black, White
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Legend
Buckle Up It's The Law!
Sign Legend Style
Symbol, Text
Sign Properties
Rigid
Sign Header
No Header
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
8 to 10 yr
Material Properties
Roll Up

Description

Buckle Up Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews