Shop LYLE

Buckle Up Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1243-EG_12x18

  • Mfr # T1-1243-EG_12x18
  • Zoro # G5170702

product price: 
$
19.29
/ea

Key Features

Header
No Header
Legend
Buckle Up It's The Law!
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1243-EG_12x18
Zoro #
G5170702
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Buckle Up Traffic Sign
Header
No Header
Legend
Buckle Up It's The Law!
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
Buckle Up
Header Background Color
White
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Mounting Hole Distance Center to Center
15 in
Sign Legend
Buckle Up It's The Law!
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Legend Style
Symbol, Text
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Sign Properties
Rigid
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Material Properties
Roll Up

Description

Buckle Up Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.