Shop LYLE

Bus Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1865-EG_18x18

  • Mfr # T1-1865-EG_18x18
  • Zoro # G5236310

product price: 
$
30.19
/ea

Key Features

Header
No Header
Legend
Bus Entrance Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1865-EG_18x18
Zoro #
G5236310
UPC #
-
Country of Origin
United States
Item
Bus Entrance Sign For Parking Lots
Header
No Header
Legend
Bus Entrance Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Legend Style
Text
Sign Legend
Bus Entrance Only
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Material Properties
Roll Up

Description

Bus Entrance Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews