Shop LYLE

Bus Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1865-HI_18x18

  • Mfr # T1-1865-HI_18x18
  • Zoro # G5205020

product price: 
$
37.29
/ea

Key Features

Header
No Header
Legend
Bus Entrance Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1865-HI_18x18
Zoro #
G5205020
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Bus Entrance Sign For Parking Lots
Header
No Header
Legend
Bus Entrance Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Header
No Header
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
State Specific Sign
No
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Sign Legend
Bus Entrance Only
Sign Legend Style
Text
Material Properties
Roll Up

Description

Bus Entrance Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews