Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18

  • Mfr # T1-1310-HI_12x18

  • Zoro # G5261267


product price:  $18.79
/ea

Key Features

Header
No Header
Legend
Carpool Or Hybird Parking Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1310-HI_12x18
Zoro #
G5261267
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Carpool Parking Sign
Header
No Header
Legend
Carpool Or Hybird Parking Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Green
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Sign Legend
Carpool Or Hybrid Parking Only
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Sign Properties
Rigid
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Roll Up

Description

Car Pool Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products