Shop LYLE

Cattle Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1554-EG_18x18

  • Mfr # T1-1554-EG_18x18
  • Zoro # G5207848

product price: 
$
25.15
/ea

Key Features

Header
No Header
Legend
Cattle Crossing
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1554-EG_18x18
Zoro #
G5207848
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Cattle Crossing Traffic Sign
Header
No Header
Legend
Cattle Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Double-Sided
No
Sign Legend Color
Black
MUTCD Code
W11A-4P
Sign Legend Text Color
Black
Sign Header
No Header
State Specific Sign
No
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
MUTCD Sign Description
Cattle Crossing
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
18 in
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Sign Legend
Cattle Crossing
Material Properties
Roll Up

Description

Cattle Crossing Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews