Caution, All Storage Must Be 18 Inches Below Sprinklers, 7 in x 10 in, Aluminum, U4-1048-RA_10X7

  • Mfr # U4-1048-RA_10X7

  • Zoro # G2726501


product price:  $8.85
/ea

Key Features

Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Aluminum
Height
7 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1048-RA_10X7
Zoro #
G2726501
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Language
English
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Caution
Material
Aluminum
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Printed Language
English
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Product Type
Danger Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.