Shop LYLE

Caution Children Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW9-11A-24HA

  • Mfr # LW9-11A-24HA
  • Zoro # G4887303

product price: 
$
64.99
/ea

Key Features

Header
No Header
Legend
Caution Children
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW9-11A-24HA
Zoro #
G4887303
UPC #
849362013804
Country of Origin
United States
Item
Caution Children Traffic Sign
Header
No Header
Legend
Caution Children
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Pedestrian Traffic
Background Color
Yellow
Language
English
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Aluminum
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Mounting Hole Distance Center to Center
24 in
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Legend
Caution Children
Average Outdoor Durability
5 to 8 yr
Sign Header
No Header
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Caution Children Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.