Caution Door Swings Open (w sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0016-RA_8x8

  • Mfr # LCFL-0016-RA_8x8

  • Zoro # G5905851


product price:  $14.15
/ea

Key Features

Legend
Caution Door Swings Open (w sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCFL-0016-RA_8x8
Zoro #
G5905851
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
8 in

Details

Item
Safety Sign
Legend
Caution Door Swings Open (w sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Legend Pictogram Description
Door Swings Open
Number of Printed Sides
2
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Chemical Resistant
No
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PADM-140
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Flange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Background Color
Black
State Specific Sign
No
Metal Detectable
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Door Swings Open
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products