Caution, Low Headroom. Injury May Result., 14 in W x 10 in H, Plastic, LCU3-0005-NP_14x10

  • Mfr # LCU3-0005-NP_14x10

  • Zoro # G5296921


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Low Headroom. Injury May Result.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0005-NP_14x10
Zoro #
G5296921
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Low Headroom. Injury May Result.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Printed Language
English
Header
Caution
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Chemical Resistant
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Overhead Clearance Hazard
Sign Legend
Low Headroom. Injury May Result.
Legend Pictogram ID
PPIC-81
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.