Caution, Non-Potable Water Do Not Drink, 14 in W x 10 in H, , Non-PVC Polymer, LCU3-0325-ED_14x10

  • Mfr # LCU3-0325-ED_14x10

  • Zoro # G5169293


product price:  $6.15
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0325-ED_14x10
Zoro #
G5169293
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Printed Language
English
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Legend
Non-Potable Water Do Not Drink
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.