Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0209-RA_14x10

  • Mfr # LCU3-0209-RA_14x10

  • Zoro # G4828586


product price:  $11.49
/ea

Key Features

Legend
Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0209-RA_14x10
Zoro #
G4828586
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Sound Horn
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Caution
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.