Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0221-RA_14x10

  • Mfr # LCU3-0221-RA_14x10

  • Zoro # G4827868


product price:  $14.65
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0221-RA_14x10
Zoro #
G4827868
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Hot
Mounting Style
Corner Holes
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Hot Work Area
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Hot Work Area Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.