Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1090-NA_14x10

  • Mfr # U1-1090-NA_14x10

  • Zoro # G5260993


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1090-NA_14x10
Zoro #
G5260993
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-244
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Legend Pictogram Description
Wide Right Turns
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Sign Legend
This Vehicle Makes Wide Right Turns
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.