Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1125-NA_14x10

  • Mfr # U4-1125-NA_14x10

  • Zoro # G5292487


product price:  $9.29
/ea

Key Features

Header
Caution
Legend
Chock Both Wheels Shut Off Engine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1125-NA_14x10
Zoro #
G5292487
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Chock Both Wheels Shut Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Background Color
Black
State Specific Sign
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Chock Both Wheels Shut Off Engine
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Both Wheels Shut Off Engine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.