Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1258-NA_14x10

  • Mfr # U4-1258-NA_14x10

  • Zoro # G5267022


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1258-NA_14x10
Zoro #
G5267022
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Style
Text
Write on Surface
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Employees Only
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.