Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1733-NA_14x10

  • Mfr # U4-1733-NA_14x10

  • Zoro # G5812900


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1733-NA_14x10
Zoro #
G5812900
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Glow In The Dark
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.