Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10 in. H, Aluminum
Mfr # LCU3-0440-RA_14x10
Zoro # G4296190
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Personal Protective Equipment Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0440-RA_14x10
- Zoro # G4296190
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- NMC Eye Wash Station Sign - Bilingual, M736AB (M736AB)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1500-RA_10X7 (U5-1500-RA_10X7)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- LYLE Safety Sign, Glasses Required, 10in H, Eng (U4-1650-RA_14X10)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- Lyle Signs