Caution Sign, 10 in. H, Vinyl, Door Must, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0298-RD_14x10

  • Zoro # G4304581


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Caution
Legend
Door Must Be Kept Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0298-RD_14x10
Zoro #
G4304581
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,10 in. H,Vinyl,Door Must
Header
Caution
Legend
Door Must Be Kept Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Vinyl
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Legend
Door Must Be Kept Closed
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.