Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0485-NP_14x10

  • Mfr # LCU3-0485-NP_14x10

  • Zoro # G5290859


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0485-NP_14x10
Zoro #
G5290859
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Background Color
Black
Sign Header
Caution
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.