Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0495-RA_10x7

  • Mfr # LCU3-0495-RA_10x7

  • Zoro # G4292919


product price:  $10.89
/ea

Key Features

Header
Caution
Legend
Wet Floor/Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0495-RA_10x7
Zoro #
G4292919
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wet Floor/Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend
Wet Floor/Slippery When Wet
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Metal Detectable
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wet Floor/Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.