Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1215-NA_10x7

  • Mfr # U4-1215-NA_10x7

  • Zoro # G5875900


product price:  $7.15
/ea

Key Features

Header
Caution
Legend
Door Opens Outward
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1215-NA_10x7
Zoro #
G5875900
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Door Opens Outward
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Door Opens Outward
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black
Abrasion Resistant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products