Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0305-RA_10x7

  • Mfr # LCU3-0305-RA_10x7

  • Zoro # G4304198


product price:  $8.69
/ea

Key Features

Header
Caution
Legend
Watch for Forklift Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0305-RA_10x7
Zoro #
G4304198
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in. H,Aluminum
Header
Caution
Legend
Watch for Forklift Traffic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Material
Aluminum
Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Watch For Forklift Traffic
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Graffiti Resistant
Yes
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.