Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0345-RA_10x7

  • Mfr # LCU3-0345-RA_10x7

  • Zoro # G4301915


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Prevent Accidents Clean Up Spills
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0345-RA_10x7
Zoro #
G4301915
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in. H,Aluminum
Header
Caution
Legend
Prevent Accidents Clean Up Spills
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Material
Aluminum
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Prevent Accidents Clean Up Spills
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Black
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Mirror Print
No
Abrasion Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Spill Control Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.