Shop LYLE

Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0088-RA_10x7

  • Mfr # LCU3-0088-RA_10x7

  • Zoro # G4835805


product price: 
$
8.89
/ea

Key Features

Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0088-RA_10x7
Zoro #
G4835805
UPC #
-
Country of Origin
United States
Item
Caution Sign
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Abrasion Resistant
No
Legend Pictogram Description
No Entry Hand
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Enter.
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mirror Print
No
Sign Header
Caution
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Header Pictogram ID
PPIC-51
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PADM-54
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Product Type
Reflective Exit & Entrance Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

Explore more products