Shop LYLE

Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0125-ED_10x7

  • Mfr # LCU3-0125-ED_10x7

  • Zoro # G5265211


product price: 
$
3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Caution
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0125-ED_10x7
Zoro #
G5265211
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Legend Pictogram ID
PADM-48
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Sign Legend
Do Not Enter
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
No Entry Hand
Graffiti Resistant
Yes
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.