Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4840766
  • Mfr #: LCU3-0004-RA_14x10
$18.43
  • Width: 14 in
  • Glow-in-the-Dark: No
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0004-RA_14X10 Specifications

  • Zoro #: G4840766
  • Mfr #: LCU3-0004-RA_14x10
Width: 14 in Glow-in-the-Dark: No
Sign Mounting Style: With Mounting Holes Legend Style: Text
Sign Material: Recycled Aluminum Height: 10 in
Item: Caution Sign Header: Caution
UV Resistant: No Legend: Wear Goggles And Rubber Gloves When Handling Chemicals
Printed Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Wear Goggles And Rubber Gloves When Handling Chemicals, Printed Language English

Reviews of Lyle #LCU3-0004-RA_14X10