Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4830546
  • Mfr #: LCU3-0176-RD_7x5
$8.22
  • Sign Mounting Style: Adhesive Surface
  • Glow-in-the-Dark: No
  • Height: 5 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0176-RD_7X5 Specifications

  • Zoro #: G4830546
  • Mfr #: LCU3-0176-RD_7x5
Sign Mounting Style: Adhesive Surface Glow-in-the-Dark: No
Height: 5 in Legend: Wear Breathing Apparatus In This Area
Width: 7 in Sign Material: Vinyl
Printed Language: English Legend Style: Text
UV Resistant: No Item: Caution Sign
Header: Caution Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Wear Breathing Apparatus In This Area, Printed Language English

Reviews of Lyle #LCU3-0176-RD_7X5