Caution, Tripping hazard. Falls may result in injury., 10 in W x 7 in H, LCU3-0024-ED_10x7

  • Mfr # LCU3-0024-ED_10x7

  • Zoro # G5295978


product price:  $3.29
/ea

Key Features

Legend
Tripping hazard. Falls may result in injury.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0024-ED_10x7
Zoro #
G5295978
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Tripping hazard. Falls may result in injury.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Header
Caution
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Legend Pictogram Description
Trip Hazard
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Text Color
Black
Write on Surface
No
Legend Pictogram ID
PSTF-19
Material Properties
Flexible
Sign Header
Caution
Sign Legend
Tripping Hazard. Falls May Result In Injury.
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Tripping Hazard. Falls May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.