Caution, Watch Overhead Clearance, 14 in W x 10 in H, , Aluminum, LCU3-0295-RA_14x10

  • Mfr # LCU3-0295-RA_14x10

  • Zoro # G4304776


product price:  $12.15
/ea

Key Features

Legend
Watch Overhead Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0295-RA_14x10
Zoro #
G4304776
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Watch Overhead Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header
Caution
OSHA Compliant
Yes
Background Color
Yellow
Language
English
Material
Aluminum
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Background Color
Black
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Watch Overhead Clearance
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header
Caution
Sign Legend Style
Text
Sign Format
Traditional OSHA
Product Type
Reflective Overhead Clearance Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.