Shop LYLE

Cemetary Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1868-DG_12x12

  • Mfr # T1-1868-DG_12x12
  • Zoro # G5225479

product price: 
$
18.59
/ea

Key Features

Header
No Header
Legend
Cemetery Entrance
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1868-DG_12x12
Zoro #
G5225479
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Cemetary Entrance Traffic Sign
Header
No Header
Legend
Cemetery Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
White
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
State Specific Sign
No
Mounting Hole Distance Center to Center
9 in
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend
Cemetery Entrance
Sign Header
No Header
Sign Legend Style
Text
Average Outdoor Durability
8 to 10 yr
Sign Properties
Rigid
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Cemetary Entrance Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.