Chemicals Notice Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, English, LCU5-0207-ND_5X3.5

  • Mfr # LCU5-0207-ND_5X3.5

  • Zoro # G8859131


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Record And Post All Pesticide Applications
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0207-ND_5X3.5
Zoro #
G8859131
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Notice Label
Header
Notice
Legend
Record And Post All Pesticide Applications
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Background Color
Blue
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Legend
Record And Post All Pesticide Applications
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Chemicals Notice Label

Description

Chemicals Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Record And Post All Pesticide Applications, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.