Shop LYLE

Church Parking Sign, 18" x 12, T1-1042-EG_12x18

  • Mfr # T1-1042-EG_12x18
  • Zoro # G9168695

product price: 
$
18.15
/ea

Key Features

Header
No Header
Legend
Visitor Parking Welcome To Our Church
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1042-EG_12x18
Zoro #
G9168695
UPC #
849362001634
Country of Origin
United States
Item
Church Parking Sign
Header
No Header
Legend
Visitor Parking Welcome To Our Church
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Green, White
Legend/Background Color
Green/White
Legend Color
Green, White
Language
English
Material
Reflective Sheeting
Double-Sided
No
Subject Matter
Parking
Background Color
Green, White
Sign Legend Text Color
Green, White
Holes on 1 in. Centers
Yes
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Properties
Rigid
Includes Cross-Braces
No
Sign Legend
Visitor Parking Welcome To Our Church
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Church Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews