Church Parking Sign, 18" x 12, T1-1511-EG_12x18

  • Mfr # T1-1511-EG_12x18

  • Zoro # G5156833


product price:  $15.95
/ea

Key Features

Header
No Header
Legend
Reserved For Church Van
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1511-EG_12x18
Zoro #
G5156833
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Church Parking Sign
Header
No Header
Legend
Reserved For Church Van
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Green
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
OSHA Compliant
No
Sign Legend Text Color
Green
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
No Header
Sign Mounting Hardware Included
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr.
Sign Legend
Reserved For Church Van
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Church Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.