Danger, Low Clearance, 10 in x 14 in, Vertical Rectangle, Aluminum, U3-1779-RA_14X10

  • Mfr # U3-1779-RA_14X10

  • Zoro # G9649771


product price:  $11.25
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1779-RA_14X10
Zoro #
G9649771
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Background Color
Black, Red, White
Language
English
Printed Language
English
Header Legend Color
White
Header
Danger
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Low Clearance
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Danger
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.