Danger, Low Clearance. Accident Will Result In Serious Injury., 5 in x 3 1/2 in, LCU4-0059-RD_5X3.5

  • Mfr # LCU4-0059-RD_5X3.5

  • Zoro # G8743257


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0059-RD_5X3.5
Zoro #
G8743257
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Header
Danger
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-51
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Product Type
Low Clearance Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.