Danger, Low Headroom, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU4-0354-RA_14X10

  • Mfr # LCU4-0354-RA_14X10

  • Zoro # G9329857


product price:  $10.59
/ea

Key Features

Legend
Low Headroom
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0354-RA_14X10
Zoro #
G9329857
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Low Headroom
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red
Printed Language
English
Header
Danger
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend
Low Headroom
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Header Text Color
White
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Product Type
Reflective Low Clearance Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.