Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1857-RD_14X10

  • Mfr # U3-1857-RD_14X10

  • Zoro # G2741335


product price:  $6.49
/ea

Key Features

Header
Danger
Legend
No Smoking Stop Engine While Filling
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1857-RD_14X10
Zoro #
G2741335
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Stop Engine While Filling
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Background Color
White
Header Background Color
Black, Red, White
Language
English
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Write on Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking Stop Engine While Filling
Adhesive Style
Permanent
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Adhesive Type
Acrylic
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Stop Engine While Filling, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.