Shop LYLE

Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1079-RD_14X10

  • Mfr # U3-1079-RD_14X10
  • Zoro # G2098531

product price: 
$
6.39
/ea

Key Features

Header
Danger
Legend
500 Gallon Diesel Tank No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1079-RD_14X10
Zoro #
G2098531
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
500 Gallon Diesel Tank No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Language
English
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Header Background Color
Black, Red, White
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header
Danger
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Sign Legend
500 Gallon Diesel Tank No Smoking
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger No Smoking Sign
Shell Material
Vinyl

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 500 Gallon Diesel Tank No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.