Danger, Non-Potable Water Do Not Drink, 7 in x 10 in, Vertical Rectangle, Aluminum, U3-1876-RA_10X7

  • Mfr # U3-1876-RA_10X7

  • Zoro # G2740921


product price:  $9.65
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1876-RA_10X7
Zoro #
G2740921
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Background Color
White
Printed Language
English
Header
Danger
Material
Aluminum
ANSI Compliant
Yes
Language
English
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Non-Potable Water Do Not Drink
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.