Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1534-NP_14X10

  • Mfr # U3-1534-NP_14X10

  • Zoro # G4713707


product price:  $5.69
/ea

Key Features

Header
Danger
Legend
Gasoline No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1534-NP_14X10
Zoro #
G4713707
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Gasoline No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Gasoline No Smoking No Open Flames
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header
Danger
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.