Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0112-NA_14X10

  • Mfr # LCU4-0112-NA_14X10

  • Zoro # G8749520


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0112-NA_14X10
Zoro #
G8749520
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Not Allowed
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PADM-09
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Graffiti Resistant
Yes
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Product Type
Aluminum Buried Cable Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products