Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0691-NA_14X10

  • Mfr # LCU4-0691-NA_14X10

  • Zoro # G9466600


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0691-NA_14X10
Zoro #
G9466600
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Combustible Area Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products