Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1580-RD_14X10

  • Mfr # U3-1580-RD_14X10

  • Zoro # G2745316


product price:  $6.69
/ea

Key Features

Header
Danger
Legend
Hazardous Waste Oil
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1580-RD_14X10
Zoro #
G2745316
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Oil
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Material
Vinyl
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Double-Sided
No
Language
English
Header Legend Color
White
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Adhesive Style
Permanent
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Chemical Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Hazardous Waste Oil
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Oil, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.